This product requires certification to purchase.

20 kW Indoor Electric Tankless Water Heater

Stiebel Eltron

Tempra® 20 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #STEM20PLUS
  • Item #3880217
  • Manufacturer Part #224198
5 out of 5 Customer Rating
Brand image
Stiebel Eltron

Tempra® 20 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #STEM20PLUS
  • Item #3880217
  • Manufacturer Part #224198
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Proven reliability from the world leader
  • Unlimited supply of hot water
  • Sleek design saves space
  • No venting required
  • Requires Certification
Dimensions & Measurements
Depth
4-5/8 in
Flow Rate
4.5 gpm
Height
14-1/2 in
Pressure - Maximum
300 psi
Water Connection Size
3/4 in
Width
16-5/8 in
Characteristics & Features
Collection
Tempra®
Indoor Outdoor
Indoor
Water Heater Type
Point of Use
Electrical & Operational Information
AMP
35
Maximum Temperature
131
Power Source
Electric
Volts
240V
Watts
20 kW
Warranty & Product Information
ANSI
ANSI 372
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ISO
ISO 9001
NSF
NSF 372
NSF Certified
Yes
UL Listed
No