36 in. Vessel Mount Bathroom Sink in Silver Travertine
36 in. Vessel Mount Bathroom Sink in Silver Travertine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Travertine
- Depth:
- 15 in
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- Yes
- Width:
- 36 in