This product requires certification to purchase.

Console Leg in Aged Brass with Unlacquered Brass

Stone Forest

Console Leg in Aged Brass with Unlacquered Brass

  • Fast #
  • Part #SLS41RENABUL
  • Item #9884723
  • Manufacturer Part #LS41REN ABUL
5 out of 5 Customer Rating
Brand image
Stone Forest

Console Leg in Aged Brass with Unlacquered Brass

  • Fast #
  • Part #SLS41RENABUL
  • Item #9884723
  • Manufacturer Part #LS41REN ABUL
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass, Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
21-3/4 in
Height
6 in
Length
33-1/2 in
Width
39-1/2 in
Characteristics & Features
Brand Model Compatibility
Rena
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass, Unlacquered Brass
Material
Brass
Warranty & Product Information
ADA Compliant
No
NSF Certified
No