This product requires certification to purchase.

Soap Tray

Stone Forest

Elemental Soap Tray

  • Fast #
  • Part #SPFSACSPTRY
  • Item #7932397
  • Manufacturer Part #PFS-ACSPTRY
4.7 out of 5 Customer Rating
Brand image
Stone Forest

Elemental Soap Tray

  • Fast #
  • Part #SPFSACSPTRY
  • Item #7932397
  • Manufacturer Part #PFS-ACSPTRY
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Elemental
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
21-1/2 in
Height:
1 in
Length:
4-1/2 in
Material:
Teak, Wood
Shape:
Rectangular
Type:
SPFSACSPTRY