42 x 23 in. Consoles Bathroom Sink in Honed Carrara Marble

You last purchased this on
 
Stone Forest

Renaissance 42 x 23 in. Consoles Bathroom Sink in Honed Carrara Marble

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Renaissance 42 x 23 in. Consoles Bathroom Sink in Honed Carrara Marble

  • Fast #
  • Part #SC9242CA
  • Item #4353899
  • Manufacturer Part #C92-42 CA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honed Carrara Marble Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Renaissance
Color Finish Category:
Whites
Color Finish Name:
Honed Carrara Marble
Depth:
22-1/2 in
Height:
6 in
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Installation Type:
Consoles
Sink Material:
Marble
Vessel Only:
No
Width:
42 in