18 x 18 in. Round Vessel Mount Bathroom Sink in Multi-Color Onyx

You last purchased this on
 
Stone Forest

18 x 18 in. Round Vessel Mount Bathroom Sink in Multi-Color Onyx

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

18 x 18 in. Round Vessel Mount Bathroom Sink in Multi-Color Onyx

  • Fast #
  • Part #SC25MO
  • Item #3326660
  • Manufacturer Part #C25 MO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Multi-Color Onyx Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Multi-Color Onyx
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
18 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in
Sink Depth:
6 in
Sink Installation Type:
Vessel Mount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Width:
18 in