This product requires certification to purchase.

Aluminum Mounting Kit for Size 1 and 2 Namur VDI/VDE 3845 Actuators

Stonel

Aluminum Mounting Kit for Size 1 and 2 Namur VDI/VDE 3845 Actuators

  • Fast #
  • Part #SST960316
  • Item #7641805
  • Manufacturer Part #ST960316
4.8 out of 5 Customer Rating
Brand image
Stonel

Aluminum Mounting Kit for Size 1 and 2 Namur VDI/VDE 3845 Actuators

  • Fast #
  • Part #SST960316
  • Item #7641805
  • Manufacturer Part #ST960316
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Size 1 and 2 Namur VDI/VDE 3845 Actuators
Material
Aluminum
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No