This product requires certification to purchase.

1/2 in. Actuator

Stonel

Axiom™ Series AN 1/2 in. Actuator

  • Fast #
  • Part #SAN35S1LC02RA
  • Item #7246085
  • Manufacturer Part #MA0055144
5 out of 5 Customer Rating
Brand image
Stonel

Axiom™ Series AN 1/2 in. Actuator

  • Fast #
  • Part #SAN35S1LC02RA
  • Item #7246085
  • Manufacturer Part #MA0055144
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Epoxy coated anodized aluminum housing with polycarbonate cover
  • Universal voltage solenoid and switching
  • Convenient push button switch setting
  • Robust solenoid valve with standard rebreather
  • Optional wireless access for configuration and diagnostics
  • Space efficient design
  • Rebreather system minimizes corrosive ingestion for single-acting actuators
  • Compact design minimizes valve-actuator assembly dimensional envelope
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
1/2 in
Characteristics & Features
Actuator Type
Electric
Brand Model Compatibility
AXIOM AMI335HA02SRMNIPM9
Collection
Axiom™ Series AN
Material
Aluminum, Rubber, Stainless Steel
Material Type
Nitrile
Electrical & Operational Information
Volts
55/250VAC
Warranty & Product Information
Application
Chemical, Food and Beverage, Marine, Oil and Gas
CE Approved
No
UL Listed
No