This product requires certification to purchase.

Buna-N and 316 SS Mounting Kit for VDI/VDE 3845 Control Valve

Stonel

Buna-N and 316 SS Mounting Kit for VDI/VDE 3845 Control Valve

  • Fast #
  • Part #SST960115
  • Item #7560494
  • Manufacturer Part #ST960115
5 out of 5 Customer Rating
Brand image
Stonel

Buna-N and 316 SS Mounting Kit for VDI/VDE 3845 Control Valve

  • Fast #
  • Part #SST960115
  • Item #7560494
  • Manufacturer Part #ST960115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
3 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
VDI/VDE 3845 Raised Namur
Material
Aluminum
Material Type
316 SS, Buna-N
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Linkage Kit
UL Listed
No