This product requires certification to purchase.

10A 125/250V -40 to 80 Deg C SPDT Mechanical Switch

Stonel

Quartz® 10A 125/250V -40 to 80 Deg C SPDT Mechanical Switch

  • Fast #
  • Part #SQG2VC02NRA
  • Item #7560485
  • Manufacturer Part #MA0054622
5 out of 5 Customer Rating
Brand image
Stonel

Quartz® 10A 125/250V -40 to 80 Deg C SPDT Mechanical Switch

  • Fast #
  • Part #SQG2VC02NRA
  • Item #7560485
  • Manufacturer Part #MA0054622
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Rapid enclosure access
  • Quick set cams
  • Extremely compact with space saving visual indication
  • Dual shaft o-ring seals
  • The oil impregnated bronze bushing maintains smooth operation and eliminates the potential for shaft seizure due to actuator shaft eccentricity
  • Top inner and bottom outer shaft o-rings seal the drive bushing from both external corrosives and internal contaminants
  • Requires Certification
Dimensions & Measurements
Width
4-7/10 in
Characteristics & Features
Collection
Quartz®
Electrical & Operational Information
AMP
10
Temperature Range
-67 to 176 Deg F (-55 to 80 Deg C)
Warranty & Product Information
Application
Chemical Processing, Food and Beverage, General Purpose, Offshore Marine, Oil and Gas, Pharmaceutical
Product Type
Limit Switch
UL Listed
No