This product requires certification to purchase.

Explosion-Proof Limit Switch

Stonel

Quartz™ Explosion-Proof Limit Switch

  • Fast #
  • Part #SQX2SE02SRA
  • Item #4353375
  • Manufacturer Part #QX2SE02SRA
3.7 out of 5 Customer Rating
Brand image
Stonel

Quartz™ Explosion-Proof Limit Switch

  • Fast #
  • Part #SQX2SE02SRA
  • Item #4353375
  • Manufacturer Part #QX2SE02SRA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Wide variety of switching & communication options including solid state proximity and mechanical switches as well as communication and 4-20mA continuous outputs
  • Enclosures optimized for tough process environments
  • Rapid enclosure access
  • Quick set cams
  • Extremely compact with space saving visual indication
  • Dual shaft o-ring seals
  • The oil impregnated bronze bushing maintains smooth operation and eliminates the potential for shaft seizure due to actuator shaft eccentricity
  • Top inner and bottom outer shaft o-rings seal the drive bushing from both external corrosives and internal contaminants
  • Requires Certification
Dimensions & Measurements
Width
6-3/50 in
Characteristics & Features
Collection
Quartz™
Electrical & Operational Information
Temperature Range
-67 to 176 Deg F (-55 to 80 Deg C)
Warranty & Product Information
Application
Chemical Processing, Food and Beverage, Offshore Marine, Oil and Gas, Pharmaceutical
Product Type
Limit Switch
UL Listed
No