This product requires certification to purchase.

Mounting Kit for Namur Size 1 Actuator

Stonel

Quartz® Mounting Kit for Namur Size 1 Actuator

  • Fast #
  • Part #SST960106
  • Item #7560497
  • Manufacturer Part #ST960106
5 out of 5 Customer Rating
Brand image
Stonel

Quartz® Mounting Kit for Namur Size 1 Actuator

  • Fast #
  • Part #SST960106
  • Item #7560497
  • Manufacturer Part #ST960106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Namur Size 1 Actuator
Collection
Quartz®
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Linkage Kit
UL Listed
No