This product requires certification to purchase.

Mounting Kit for Namur Size 1 VDI/VDE 3845 Actuator

Stonel

Quartz® Mounting Kit for Namur Size 1 VDI/VDE 3845 Actuator

  • Fast #
  • Part #SST960105
  • Item #7641444
  • Manufacturer Part #ST960105
3.7 out of 5 Customer Rating
Brand image
Stonel

Quartz® Mounting Kit for Namur Size 1 VDI/VDE 3845 Actuator

  • Fast #
  • Part #SST960105
  • Item #7641444
  • Manufacturer Part #ST960105
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Namur Size 1 Actuator
Collection
Quartz®
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No