This product requires certification to purchase.

9x10 ft storm catcher rh wattle

Storm Catcher® 9x10 ft storm catcher rh wattle

  • Fast #
  • Part #MWST910
  • Item #10377721
  • Manufacturer Part #WST910
4.3 out of 5 Customer Rating
Brand image

Storm Catcher® 9x10 ft storm catcher rh wattle

  • Fast #
  • Part #MWST910
  • Item #10377721
  • Manufacturer Part #WST910
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Textile is 1/8 in opening heavy duty polyethylene
  • Four integrated straps for easy moving
  • Fill is all natural rice hulls and gravel
  • No sharp wires
  • Lighter and easier to handle than rubber filled wattles
  • Field longevity of up to one year
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
9 in
Length
10 ft
Size
9 in x 10 ft
Characteristics & Features
Brand Model Compatibility
StormCatcher
Collection
Storm Catcher®
Color Finish Name
Blaze Orange
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Type
MWST910