This product requires certification to purchase.

24 in. End Cap and End Ramp for SC-740

StormTech®

24 in. End Cap and End Ramp for SC-740

  • Fast #
  • Part #ASC740ECE24BREZ
  • Item #10172085
  • Manufacturer Part #SC740ECE24BREZ
3.9 out of 5 Customer Rating
Brand image
StormTech®

24 in. End Cap and End Ramp for SC-740

  • Fast #
  • Part #ASC740ECE24BREZ
  • Item #10172085
  • Manufacturer Part #SC740ECE24BREZ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed to meet the most stringent industry performance standards for superior structural integrity while providing designers with a cost-effective method to save valuable land and protect water resources
  • The StormTech system is designed primarily to be used under parking lots, thus maximizing land usage for private (commercial) and public applications
  • StormTech chambers can also be used in conjunction with green infrastructure, thus enhancing the performance and extending the service life of these practices
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
Fitting Size 1
24 in
Fitting Sizes
24 in
Height
30 in
Length
45-9/10 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
SC-740
Fitting Type
End Cap, End Ramp
Material
Plastic
Material Type
HDPE
Shape
Round
Warranty & Product Information
ASTM
ASTM F-2418, ASTM F-2787, ASTM F-2922
Waterworks Application
Water