This product requires certification to purchase.

24 x 26-1/2 x 45-1/10 in. Stub End Plastic Cap

StormTech®

24 x 26-1/2 x 45-1/10 in. Stub End Plastic Cap

  • Fast #
  • Part #AMC3500IEPP24BC
  • Item #10172030
  • Manufacturer Part #MC3500IEPP24BC
5 out of 5 Customer Rating
Brand image
StormTech®

24 x 26-1/2 x 45-1/10 in. Stub End Plastic Cap

  • Fast #
  • Part #AMC3500IEPP24BC
  • Item #10172030
  • Manufacturer Part #MC3500IEPP24BC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Large storage capacity that fits very tight footprints providing developers with more usable land for development.
  • A proven attenuation alternative to cumbersome large diameter metal pipe or unreliable multi-layer systems.
  • Provides an alternate to concrete vaults at a very competitive price. Offers developers a cost-effective underground system that will perform as designed for decades.
  • The robust continuous true elliptical arch design, which effectively transfers loads to the surrounding backfill, provides the long-term safety factors required by AASHTO.
  • Designed in accordance with the AASHTO LRFD Bridge Design Specifications providing engineers with a structural performance standard for live and long-term dead loads.
  • Polypropylene and polyethylene resins tested using ASTM standards to ensure long and short-term structural properties.
  • Injection molded for uniform wall thickness and repeatable quality.
  • Third-party tested and patented Isolator Row for less frequent maintenance, water quality and long-term performance.
  • Incorporates traditional manifold/header designs using conventional hydraulic equations that can easily verify flow equalization and scour velocity.
  • Open chamber design requiring only one chamber model to construct each row assuring ease of construction and no repeating end walls to obstruct access or flow.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
Fitting Size 1
24 in
Fitting Sizes
24 in
Height
45-1/10 in
Length
26-1/2 in
Width
71 in
Characteristics & Features
Fitting Type
End Cap
Material
Plastic
Material Type
Polypropylene
Shape
Round
Warranty & Product Information
ASTM
ASTM F-2418, ASTM F-2787, ASTM F-2922
Type
AMC3500IEPP24BC