This product requires certification to purchase.

12 in. Bottom Inlet Straight Fabricated HDPE Stub for End Cap

StormTech®

StormTech® 12 in. Bottom Inlet Straight Fabricated HDPE Stub for End Cap

  • Fast #
  • Part #ASC310EPE12B
  • Item #4417723
  • Manufacturer Part #SC310EPE12B
4.5 out of 5 Customer Rating
Brand image
StormTech®

StormTech® 12 in. Bottom Inlet Straight Fabricated HDPE Stub for End Cap

  • Fast #
  • Part #ASC310EPE12B
  • Item #4417723
  • Manufacturer Part #SC310EPE12B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fabricated
  • 310 chamber size
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil Tight
  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
12 in
Fitting Sizes
12 in
Characteristics & Features
Clean Bagged
No
Collection
StormTech®
Fitting Type
Cap
Material
Plastic
Material Type
HDPE
Warranty & Product Information
UPC
096942633222