This product requires certification to purchase.

mc-3500 flamp flr end ramp only

StormTech®

StormTech® mc-3500 flamp flr end ramp only

  • Fast #
  • Part #AMCFLAMP
  • Item #10408376
  • Manufacturer Part #MCFLAMP
5 out of 5 Customer Rating
Brand image
StormTech®

StormTech® mc-3500 flamp flr end ramp only

  • Fast #
  • Part #AMCFLAMP
  • Item #10408376
  • Manufacturer Part #MCFLAMP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Distributes sediment and debris
  • Improves fluid and solid flow during maintenance and cleaning
  • Guides cleaning and inspection equipment back into inlet pipe
  • Requires Certification
Dimensions & Measurements
Height
30-3/5 in
Length
58-2/5 in
Width
5-9/100 in
Characteristics & Features
Brand Model Compatibility
MC-3500, MC-4500, MC-7200
Collection
StormTech®
Color Finish Name
Yellow
Fitting Type
End Section
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM F2418, ASTM F2787, ASTM F2922
Type
AMCFLAMP
Waterworks Application
Commercial
UPC
096942893886