This product requires certification to purchase.

mc7200 chmbr

StormTech®

StormTech® mc7200 chmbr

  • Fast #
  • Part #AMC7200
  • Item #10264195
  • Manufacturer Part #MC7200
4.3 out of 5 Customer Rating
Brand image
StormTech®

StormTech® mc7200 chmbr

  • Fast #
  • Part #AMC7200
  • Item #10264195
  • Manufacturer Part #MC7200
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Large storage capacity that fits very tight footprints providing developers with more usable land for development
  • A proven attenuation alternative to cumbersome large diameter metal pipe
  • Provides an alternate to concrete vaults at a very competitive price
  • Offers developers a cost effective underground system that will perform as designed for decades
  • The robust continuous true elliptical arch design, which effectively transfers loads to the surrounding backfill, provides the long-term safety factors required by AASHTO
  • Designed in accordance with the AASHTO LRFD Bridge design specifications providing engineers with a structural performance standard for live and long-term dead loads
  • Polypropylene and polyethylene resins tested using ASTM standards to ensure long and short-term structural properties
  • Injection molded for uniform wall thickness and repeatable quality
  • Third-party tested and patented Isolator Row for less frequent maintenance, water quality and long-term performance
  • Incorporates traditional manifold/header designs using conventional hydraulic equations that can easily verify flow equalization and scour velocity
  • Requires Certification
Dimensions & Measurements
Height
60 in
Length
83-2/5 in
Width
100 in
Characteristics & Features
Collection
StormTech®
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM F-2418, ASTM F-2787, ASTM F-2922
Type
AMC7200
Waterworks Application
Commercial