This product requires certification to purchase.

48 x 42 in. x 0.85 mil 48 gal Plastic Waste Can Liner in Green (Box of 40)

Stout® by Envision™

48 x 42 in. x 0.85 mil 48 gal Plastic Waste Can Liner in Green (Box of 40)

  • Fast #
  • Part #STOE4248E85
  • Item #10118239
  • Manufacturer Part #STOE4248E85
5 out of 5 Customer Rating
Brand image
Stout® by Envision™

48 x 42 in. x 0.85 mil 48 gal Plastic Waste Can Liner in Green (Box of 40)

  • Fast #
  • Part #STOE4248E85
  • Item #10118239
  • Manufacturer Part #STOE4248E85
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A unique solution to waste-disposal problems
  • Store away from light, heat and moisture
  • Clearly marked with a freshness date
  • These compostable bags will typically degrade in 10 to 45 days
  • Requires Certification
Dimensions & Measurements
Capacity
48 gal
Height
48 in
Package Quantity
Box of 40
Thickness
0.85 mil
Width
42 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic
Warranty & Product Information
ASTM
Use ASTM D-6400
Product Type
Compostable Liner
UPC
733878701648