This product requires certification to purchase.

25 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

Strahman® Washdown Equipment

25 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

  • Fast #
  • Part #SHX025BRBLACK
  • Item #10226727
  • Manufacturer Part #HX025BRBLACK
3.2 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

25 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Bronze Adapter

  • Fast #
  • Part #SHX025BRBLACK
  • Item #10226727
  • Manufacturer Part #HX025BRBLACK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Extruded Heavy Duty Double Lined Washdown Hose Assemblies
  • X Extra Hose, Black, 25', Bronze 5/8" Id & 3/4" Male Npt, Adapter
  • Wrapped Outer Hose Braid Construction
  • 3/4" Mnpt / 5/8" Swivel 360º Hose Adapter
  • -20 To 200 Deg F Temperature Rating
  • Inner Hose Fda Rating Cfr Title 21, Item 177.2600 For Fatty Foods
  • Inner Hose Ianesco Certificate 10/11358 For Milk And Yogurt
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
0.625 in
End Connection 1
MPT
End Connections
MPT
Length
25 ft
Pressure - Maximum
300 psi
Weight
14 lb
Characteristics & Features
Color Finish Name
Black
Material
Rubber
Material Type
Neoprene