This product requires certification to purchase.

50 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Stainless Adapter

Strahman® Washdown Equipment

50 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Stainless Adapter

  • Fast #
  • Part #SHRHSXNOSPRING0001
  • Item #10226680
  • Manufacturer Part #HRHSXNOSPRING0001
5 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

50 ft. Black Hose With 5/8 in. ID & 3/4 in. Male NPT Stainless Adapter

  • Fast #
  • Part #SHRHSXNOSPRING0001
  • Item #10226680
  • Manufacturer Part #HRHSXNOSPRING0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium Wrapped Heavy Duty Double Lined Washdown Hose Assemblies
  • S-x Prem Wrap, Black, 50’, Stainless 5/8" Id & 3/4" Male Npt, Adapter
  • Wrapped Outer Hose Braid Construction
  • 3/4" Mnpt / 5/8" Swivel 360º Hose Adapter
  • -20 To 200 Deg F Temperature Rating
  • Inner Hose Fda Rating Cfr Title 21, Item 177.2600 For Fatty Foods
  • Inner Hose Ianesco Certificate 10/11358 For Milk And Yogurt
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
0.625 in
End Connection 1
MPT
End Connections
MPT
Length
50 ft
Pressure - Maximum
300 psi
Weight
21 lb
Characteristics & Features
Color Finish Name
Black
Material
Rubber
Material Type
Neoprene