This product requires certification to purchase.

Hydro-Pro 150 White Nozzle Stainless Steel

Strahman® Washdown Equipment

Hydro-Pro 150 White Nozzle Stainless Steel

  • Fast #
  • Part #SHP150WHITELF
  • Item #10226664
  • Manufacturer Part #HP150WHITELF
3.2 out of 5 Customer Rating
Brand image
Strahman® Washdown Equipment

Hydro-Pro 150 White Nozzle Stainless Steel

  • Fast #
  • Part #SHP150WHITELF
  • Item #10226664
  • Manufacturer Part #HP150WHITELF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hydro-Pro 150® Ergonomical Washdown Nozzle
  • Hydro-Pro 150®, White, Stainless Steel
  • Max Water Pressure 150 Psi
  • Requires Certification

Documents

Dimensions & Measurements
Weight
2 lb
Characteristics & Features
Color Finish Name
White
Material
Stainless Steel
Material Type
Nylon
Electrical & Operational Information
Maximum Temperature
200