Alkaline and Nickel-Cadmium Worklight in Orange (Less Charger)
Knucklehead® Haz-Lo® Alkaline and Nickel-Cadmium Worklight in Orange (Less Charger)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The far-reaching beam of the Knucklehead® Haz-Lo® spot can help you locate hazards or victims from a distance
- Features a 210° articulating head that rotates a full 360°
- Optimized electronics provide regulated intensity
- IPX4 rated for water-resistance
- Serialized for positive identification
- Dome push-button actuator is easy to operate even when wearing heavy gloves
- Impact-resistance tested 2 meter
- Durable, spring-leaded clip that clamps to objects or turn-out gear for hands-free use
Documents
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Knucklehead® Haz-Lo®
- Color Finish Name:
- Orange
- Height:
- 9-1/5 in
- Light Bulb Type:
- LED
- Lumens:
- 150
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Polymer
- Number of Lights:
- 1
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- UPC:
- 080926917514
- Volts:
- 120V
- Weight:
- 23.1 oz
- Width:
- 2-17/20 in