This product requires certification to purchase.

1/2 in. x 1-1/8 in. x 3/4 in. 25 ft. Standard Line Set

Streamline®

1/2 in. x 1-1/8 in. x 3/4 in. 25 ft. Standard Line Set

  • Fast #
  • Part #M81830250
  • Item #10765906
  • Manufacturer Part #81830250
4.9 out of 5 Customer Rating
Brand image
Streamline®

1/2 in. x 1-1/8 in. x 3/4 in. 25 ft. Standard Line Set

  • Fast #
  • Part #M81830250
  • Item #10765906
  • Manufacturer Part #81830250
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • UL Recognized to 700 PSI MWP
  • ASTM B1003
  • Made and assembled in the USA
  • Requires Certification

Documents


Specifications

Insulation Thickness:
3/4
Length:
25
Line Set Type:
Standard
Liquid Line (OD):
1/2
Material:
Copper
Suction Line (OD):
1-1/8
UPC:
685768397816
Wall Thickness:
3/4 in