This product requires certification to purchase.

1/2 in. x 1 in. 25 ft. Sucktion Line Only Line Set

Streamline®

1/2 in. x 1 in. 25 ft. Sucktion Line Only Line Set

  • Fast #
  • Part #M00810250
  • Item #7266636
  • Manufacturer Part #00810250
3.3 out of 5 Customer Rating
Brand image
Streamline®

1/2 in. x 1 in. 25 ft. Sucktion Line Only Line Set

  • Fast #
  • Part #M00810250
  • Item #7266636
  • Manufacturer Part #00810250
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suction line only
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1 in
Length
25 ft
Liquid Line (OD)
1/2 in
Suction Line (OD)
1 in
Characteristics & Features
Line Set Type
Suction Line Only
Warranty & Product Information
UL Listed
No
UPC
685768377122