This product requires certification to purchase.

1/4 in. x 1 in. x 50 ft. UV Suction Line Only Line Set

Streamline®

1/4 in. x 1 in. x 50 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M00410500C
  • Item #7913713
  • Manufacturer Part #00410500C
4.8 out of 5 Customer Rating
Brand image
Streamline®

1/4 in. x 1 in. x 50 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M00410500C
  • Item #7913713
  • Manufacturer Part #00410500C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UL Recognized to 700 PSI MWP
  • Abrasion and weather resistant polymeric jacket
  • Insulating properties of elastomeric foam
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
2-1/4 in
Length
50 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
1/4 in
Characteristics & Features
Color Finish Name
Black
Insulated
Yes
Line Set Type
Suction Line Only
Material
Copper, Rubber
Material Type
C12200, Elastomer
Warranty & Product Information
ASTM
ASTM B-1003
Origin
Domestic
UL Listed
No
UPC
685768439530