This product requires certification to purchase.

1/4 in. x 5/8 in. x 1/2 in. 15 ft. Mini-Split Line Set

Streamline®

1/4 in. x 5/8 in. x 1/2 in. 15 ft. Mini-Split Line Set

  • Fast #
  • Part #M41020150B3B6
  • Item #5152897
  • Manufacturer Part #41020150B3B6
4.4 out of 5 Customer Rating
Brand image
Streamline®

1/4 in. x 5/8 in. x 1/2 in. 15 ft. Mini-Split Line Set

  • Fast #
  • Part #M41020150B3B6
  • Item #5152897
  • Manufacturer Part #41020150B3B6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
15 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
5/8 in
Width
2-3/4 in
Characteristics & Features
Color Finish Name
Black
Line Set Type
Mini-Split
Material
Rubber
Material Type
Elastomer
Warranty & Product Information
ASTM
ASTM B-1003
UL Listed
Yes
UPC
685768318910