This product requires certification to purchase.

1-1/2 in. Press Carbon Steel Cap

Streamline®

STL-G 1-1/2 in. Press Carbon Steel Cap

  • Fast #
  • Part #MCP07013G
  • Item #9439328
  • Manufacturer Part #CP07013G
5 out of 5 Customer Rating
Brand image
Streamline®

STL-G 1-1/2 in. Press Carbon Steel Cap

  • Fast #
  • Part #MCP07013G
  • Item #9439328
  • Manufacturer Part #CP07013G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
  • Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
  • Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
  • DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
  • EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
  • Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
  • Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
  • Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
  • After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
  • RAPID™ flags are also easy to grasp while wearing gloves
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
0.54 lb
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
STL-G
Fitting Type
Cap
Material
Carbon Steel
Schedule Class
10, 40
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Fuel, Gas
ASME
ASME B16.3, ASME B31
ASTM
ASTM A-420, ASTM A-53
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
685768448303