This product requires certification to purchase.

1-1/2 x 1-1/2 x 1 in. Press Carbon Steel Reducing Tee

Streamline®

STL-G 1-1/2 x 1-1/2 x 1 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP04086G
  • Item #9439277
  • Manufacturer Part #CP04086G
5 out of 5 Customer Rating
Brand image
Streamline®

STL-G 1-1/2 x 1-1/2 x 1 in. Press Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP04086G
  • Item #9439277
  • Manufacturer Part #CP04086G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
  • Fittings are manufactured to specific ASTM standards and applicable system demands, thoroughly tested, and third-party certified
  • Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
  • Duo Flex™ proprietary seal technology
  • Force360™ uniform press technology
  • Duo Bite™ proprietary grip ring technology
  • Eye™ intelligent color match system
  • Remove after press identification (RAPID™) flags
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
STL-G
Fitting Type
Reducing, Tee
Material
Carbon Steel, Brass, Rubber, Stainless Steel
Material Type
420, HNBR
Schedule Class
10, 40
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
-40 to 180 Deg F
Warranty & Product Information
Application
Fuel, Gas, Lubricants, Non-medical gases, Oil
ASME
ASME B16.3, ASME B31
ASTM
ASTM A-420, ASTM A-53
CSA Certified
Yes
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
685768447221