This product requires certification to purchase.

2 x 1-1/2 x 2 in. ABS DWV Combination Wye

Streamline® 2 x 1-1/2 x 2 in. ABS DWV Combination Wye

  • Fast #
  • Part #ADWVCOMBKJK
  • Item #834479
  • Manufacturer Part #02836
5 out of 5 Customer Rating

Streamline® 2 x 1-1/2 x 2 in. ABS DWV Combination Wye

  • Fast #
  • Part #ADWVCOMBKJK
  • Item #834479
  • Manufacturer Part #02836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
2 in
Fitting Sizes
2 in x 1-1/2 in x 2 in
Characteristics & Features
Collection
Streamline®
Color Finish Name
Black
Fitting Type
Combination Wye
Material
Plastic
Material Type
ABS DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 14
ASTM
ASTM D-2661, ASTM D-3311, ASTM D-3965
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
012871028366