This product requires certification to purchase.

3/4 in. Copper Press Street Cross Over

Streamline® 3/4 in. Copper Press Street Cross Over

  • Fast #
  • Part #MPF12583
  • Item #7342321
  • Manufacturer Part #PF 12583
4.9 out of 5 Customer Rating

Streamline® 3/4 in. Copper Press Street Cross Over

  • Fast #
  • Part #MPF12583
  • Item #7342321
  • Manufacturer Part #PF 12583
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Press
End Connections
Male Sweat x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
6-21/100 in
Characteristics & Features
Clean Bagged
No
Collection
Streamline®
Fitting Type
Cross Over
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.51
ASTM
ASTM B-88, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61, NSF 61 Annex G
NSF Certified
Yes
UL Listed
No
UPC
685768406167