This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 15 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 15 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020150B6C
  • Item #7913839
  • Manufacturer Part #61020150B6C
4.7 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 15 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020150B6C
  • Item #7913839
  • Manufacturer Part #61020150B6C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For mini split systems
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
15 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Characteristics & Features
Line Set Type
Mini-Split
Warranty & Product Information
UPC
685768442721