This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020350B3B6C
  • Item #7913746
  • Manufacturer Part #61020350B3B6C
4.4 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M61020350B3B6C
  • Item #7913746
  • Manufacturer Part #61020350B3B6C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2 in
Length:
35 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
3/8 in
Material:
Copper
Material Type:
Elastomer
Suction Line (OD):
5/8 in
UPC:
685768441243