This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Standard Line Set

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61020350
  • Item #759634
  • Manufacturer Part #61020350
4.3 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61020350
  • Item #759634
  • Manufacturer Part #61020350
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solder end connection
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
35 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Characteristics & Features
Line Set Type
Standard
Material
Copper, Rubber
Material Type
Elastomer
Warranty & Product Information
ASTM
ASTM B-280, ASTM D-1056, ASTM E-84
UPC
685768286202