This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set Bulk

Streamline®

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set Bulk

  • Fast #
  • Part #M61020500SP
  • Item #7533687
  • Manufacturer Part #61020500SP
3.6 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set Bulk

  • Fast #
  • Part #M61020500SP
  • Item #7533687
  • Manufacturer Part #61020500SP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard Line Set
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
50 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Characteristics & Features
Line Set Type
Standard
Material
Copper, Rubber
Material Type
Elastomer
Warranty & Product Information
UPC
685768339168