This product requires certification to purchase.

3/8 in. x 5/8 in. x 1 in. 50 ft. Mini-Split Line Set

Streamline®

3/8 in. x 5/8 in. x 1 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61010500B6
  • Item #7266655
  • Manufacturer Part #61010500B6
4.4 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 5/8 in. x 1 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #M61010500B6
  • Item #7266655
  • Manufacturer Part #61010500B6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Streamline Standard and Mini-split Line Sets have been an industry leader for decades
  • We leverage our many years of experience and expertise producing copper tube in every line set we make From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
  • With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections - plus a wide array of custom options, we're able to meet our customers most specialized and exacting needs
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1 in
Length
50 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Wall Thickness
1 in
Characteristics & Features
Line Set Type
Mini-Split
Material
Copper, Rubber
Material Type
Elastomer
Warranty & Product Information
UPC
685768362708