This product requires certification to purchase.

3 in. Copper Press 150# Street Companion Flange

Streamline® 3 in. Copper Press 150# Street Companion Flange

  • Fast #
  • Part #MPF12802
  • Item #7342286
  • Manufacturer Part #PF 12802
5 out of 5 Customer Rating

Streamline® 3 in. Copper Press 150# Street Companion Flange

  • Fast #
  • Part #MPF12802
  • Item #7342286
  • Manufacturer Part #PF 12802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Male Sweat
End Connection 2:
Flanged
End Connections:
Male Sweat x Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Spigot Flange
Flange Type:
Spigot
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
685768408659