This product requires certification to purchase.

7/8 in. x 3/4 in. x 50 ft. UV Suction Line Only Line Set

Streamline®

7/8 in. x 3/4 in. x 50 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M01430500C
  • Item #7913789
  • Manufacturer Part #01430500C
5 out of 5 Customer Rating
Brand image
Streamline®

7/8 in. x 3/4 in. x 50 ft. UV Suction Line Only Line Set

  • Fast #
  • Part #M01430500C
  • Item #7913789
  • Manufacturer Part #01430500C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suction line only
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
3/4 in
Length
50 ft
Liquid Line (OD)
7/8 in
Suction Line (OD)
7/8 in
Characteristics & Features
Line Set Type
Suction Line Only
Warranty & Product Information
UPC
685768441632