This product requires certification to purchase.

3/8 in 16 cu in. Liquid Line Filter Drier

Streamline®

DRYMASTER® 3/8 in 16 cu in. Liquid Line Filter Drier

  • Fast #
  • Part #MRP16649
  • Item #10927354
  • Manufacturer Part #RP16649
4.6 out of 5 Customer Rating
Brand image
Streamline®

DRYMASTER® 3/8 in 16 cu in. Liquid Line Filter Drier

  • Fast #
  • Part #MRP16649
  • Item #10927354
  • Manufacturer Part #RP16649
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL/cUL Listed
  • Solid core design
  • Operating Temperature: -40°F – 160°F/ -40°C – 70°C
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
16 cu in
End Connection 1
Solder
End Connections
Solder
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
6-69/100 in
Pressure - Maximum
700 psi
Characteristics & Features
Collection
DRYMASTER®
Warranty & Product Information
Product Type
Filter Drier
Type
MRP16649
UPC
685768452485