This product requires certification to purchase.

2 in. Press 200# Schedule 10 and 40 Carbon Steel Tee

Streamline®

STL 2 in. Press 200# Schedule 10 and 40 Carbon Steel Tee

  • Fast #
  • Part #MCP40102
  • Item #9439174
  • Manufacturer Part #CP40102
4.4 out of 5 Customer Rating
Brand image
Streamline®

STL 2 in. Press 200# Schedule 10 and 40 Carbon Steel Tee

  • Fast #
  • Part #MCP40102
  • Item #9439174
  • Manufacturer Part #CP40102
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 225
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • DuoFlex™ Proprietary Seal Technology
  • Force360™ Uniform Press Technology
  • DuoBite™ Proprietary Grip Ring Technology
  • EyeQ™ Intelligent Color Match System
  • Remove After Press Identification RAPID™ Flags
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Pressure Class
200#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
STL
Fitting Type
Straight, Tee
Material
Carbon Steel
Material Type
304, 420, EPDM
Schedule Class
10, 40
Electrical & Operational Information
Maximum Temperature
250
Temperature Range
-40 to 250 Deg F
Warranty & Product Information
Application
Mechanical
ASME
ASME B16.3, ASME B31
ASTM
ASTM A-420, ASTM F-3226
CSA Certified
No
FM Approved
Yes
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
685768445654