This product requires certification to purchase.

2 x 2 x 1-1/2 in. Press 125# Schedule 10 and 40 Carbon Steel Reducing Tee

Streamline®

STL-G 2 x 2 x 1-1/2 in. Press 125# Schedule 10 and 40 Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP40103G
  • Item #9439143
  • Manufacturer Part #CP40103G
4 out of 5 Customer Rating
Brand image
Streamline®

STL-G 2 x 2 x 1-1/2 in. Press 125# Schedule 10 and 40 Carbon Steel Reducing Tee

  • Fast #
  • Part #MCP40103G
  • Item #9439143
  • Manufacturer Part #CP40103G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • DuoFlex™ Proprietary Seal Technology
  • Force360™ Uniform Press Technology
  • DuoBite™ Proprietary Grip Ring Technology
  • EyeQ™ Intelligent Color Match System
  • Remove After Press Identification RAPID™ Flags
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel
Collection
STL-G
Fitting Type
Reducing, Tee
Material
Carbon Steel
Material Type
420, HNBR
Schedule Class
10, 40
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
-40 to 180 Deg F
Warranty & Product Information
Application
Gas
ASME
ASME B16.3, ASME B31
ASTM
ASTM A-420, ASTM A-53
CSA Certified
Yes
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
685768447283