This product requires certification to purchase.

3 in. x 1000 ft. 0.8 mil Stretch Film (Case of 18)

Stretchtape

3 in. x 1000 ft. 0.8 mil Stretch Film (Case of 18)

  • Fast #
  • Part #S111004
  • Item #7436843
  • Manufacturer Part #111004
5 out of 5 Customer Rating
Stretchtape

3 in. x 1000 ft. 0.8 mil Stretch Film (Case of 18)

  • Fast #
  • Part #S111004
  • Item #7436843
  • Manufacturer Part #111004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 80 gauge
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Package Quantity
Case of 18
Thickness
0.8 mil
Width
3 in
Characteristics & Features
Color Finish Name
Clear
Warranty & Product Information
Product Type
Stretch Film