This product requires certification to purchase.

4 x 28-1/2 x 37 x 28 in. Rectangular Basin Drain

Striem

4 x 28-1/2 x 37 x 28 in. Rectangular Basin Drain

  • Fast #
  • Part #SCB50G
  • Item #9629543
  • Manufacturer Part #CB-50-G
5 out of 5 Customer Rating
Brand image
Striem

4 x 28-1/2 x 37 x 28 in. Rectangular Basin Drain

  • Fast #
  • Part #SCB50G
  • Item #9629543
  • Manufacturer Part #CB-50-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
28-1/2 in
Length
37 in
Weight
200 lb
Width
28 in
Characteristics & Features
Material
Cast Iron, Plastic
Material Type
Polyethylene
Shape
Rectangular
Warranty & Product Information
Product Type
Basin Drain