This product requires certification to purchase.

27 x 8 in. Infiltration Inflow Barricade

Strike Tool

27 x 8 in. Infiltration Inflow Barricade

  • Fast #
  • Part #SII275
  • Item #4468179
  • Manufacturer Part #I/I 27/5
3.6 out of 5 Customer Rating
Brand image
Strike Tool

27 x 8 in. Infiltration Inflow Barricade

  • Fast #
  • Part #SII275
  • Item #4468179
  • Manufacturer Part #I/I 27/5
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The (I / I) barrier is designed to stop water from leaking into your manholes through the grade rings
  • Many tests have proven that an excess amount of ground water is being infiltrated in through septic systems, which causes more water to be processed in the treatment plants
  • This in turn costs municipalities more and more money when it rains or when the snow melts
  • The I / I barrier is made of polyethylene which is weather and puncture resistant
  • The I / I barrier forms an interior wall that stops water from infiltrating into the manhole
  • Requires Certification
Dimensions & Measurements
Diameter
26-3/4 in
Height
17-3/4 in
Size
17-3/4 in x 26-3/4 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Infiltration Inflow Barrier