This product requires certification to purchase.

24 x 36 in. Recycled Paper Newsprint Sheet (Skid of 80)

Strong Converting

24 x 36 in. Recycled Paper Newsprint Sheet (Skid of 80)

  • Fast #
  • Part #S169017
  • Item #7496838
  • Manufacturer Part #S169017
3.2 out of 5 Customer Rating
Brand image
Strong Converting

24 x 36 in. Recycled Paper Newsprint Sheet (Skid of 80)

  • Fast #
  • Part #S169017
  • Item #7496838
  • Manufacturer Part #S169017
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Newsprint sheets are securely packaged in boxes
  • Dimensions: 24" x 36"
  • A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving
  • Unprinted newsprint is made from 100% recycled paper
  • Requires Certification
Dimensions & Measurements
Length
36 in
Package Quantity
Skid of 80
Size
30 lb
Width
24 in
Characteristics & Features
Material
Recycled Paper
Warranty & Product Information
Product Type
Sheet