This product requires certification to purchase.

1-1/2 - 2 in. 160 dfu PVC Air Vent in White

STUDOR®

1-1/2 - 2 in. 160 dfu PVC Air Vent in White

  • Fast #
  • Part #I20301
  • Item #3520339
  • Manufacturer Part #20301
4.2 out of 5 Customer Rating
Brand image
STUDOR®

1-1/2 - 2 in. 160 dfu PVC Air Vent in White

  • Fast #
  • Part #I20301
  • Item #3520339
  • Manufacturer Part #20301
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be used as an individual, branch, circuit or stack vent
  • Fits 1-1/2 Inch and 2 Inch pipe sizes
  • Will vent up to 160 DFUs on a branch
  • Will vent up to 24 DFUs on stack
  • Expands architectural design limits
  • Reduces the number of fire-stopping applications
  • Exclusive vermin protection system
  • Limited lifetime warranty for replacement of defective valves
  • Residential or commercial use
  • ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
  • Requires Certification
Dimensions & Measurements
DFU
160 dfu
Fits Pipe Size
1-1/2 in - 2 in
Height
3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Material
Plastic
Warranty & Product Information
ANSI
ANSI 1050, ANSI 1051
ASSE Standards
ASSE 1050, ASSE 1051
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
764651203011