3-1/32 x 5-7/8 x 7-1/8 in. Threaded Recess Box
3-1/32 x 5-7/8 x 7-1/8 in. Threaded Recess Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Mini-Vent Redi-Vent and Tec-Vent only
- Includes a one-piece snap-on grille
- Recess box carries UPC and ICC listings
- Allows access to studor air admittance valves
- Optional mounting by use of the Water-Tite stabilizer bar allows the box to be positioned anywhere in the stud bay
- Access box connects to 1-1/2 Inch or 2 Inch ABS or PVC vent pipe
Documents
Specifications
- Box Material:
- Plastic
- Depth:
- 6 in
- Fire Rated:
- No
- Height:
- 3 in
- Length:
- 3 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/32 in x 5-7/8 in x 7-1/8 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- UL Listed:
- No
- UPC:
- 764651203813
- Water Hammer Arrestor Included:
- No
- Width:
- 8 in