This product requires certification to purchase.

16 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve

Style PEF 16 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #DPEFFPVELGS616
  • Item #7625522
  • Manufacturer Part #PEFFPVELGS616
5 out of 5 Customer Rating
Brand image

Style PEF 16 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #DPEFFPVELGS616
  • Item #7625522
  • Manufacturer Part #PEFFPVELGS616
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure - Maximum
175 psi
Valve Size
16 in
Characteristics & Features
Collection
Style PEF
Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Type
Plug Valve