This product requires certification to purchase.

1.2 cu. ft. 1000 W Built-In Microwave in Stainless Steel

Summit Appliance

1.2 cu. ft. 1000 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #SMDR245SS
  • Item #10080271
  • Manufacturer Part #MDR245SS
4.4 out of 5 Customer Rating
Brand image
Summit Appliance

1.2 cu. ft. 1000 W Built-In Microwave in Stainless Steel

  • Fast #
  • Part #SMDR245SS
  • Item #10080271
  • Manufacturer Part #MDR245SS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built-in microwave designed for installation in wall or island openings
  • Simply hold down the "open" and "close" buttons to access the microwave with minimal effort
  • Slide-out drawer lets you check your cooking without removing it from the microwave, helping to reduce spills
  • 1.2 cu ft interior offers plenty of space for large dishes
  • Exterior features a brushed stainless steel trim to elevate your kitchen design
  • Brushed stainless steel in a modern shape that suits any kitchen style
  • Control panel is set at a slight angle, making it easier to read all of the functions in any position
  • Includes buttons for popcorn, beverages, melting and softening
  • "Melt" setting lets you choose from commonly melted items and "soften" lets you choose from butter, ice cream or cream cheese
  • One touch setting lets you add 30 sec at the same cook setting
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.2 cu ft
Depth
23-1/4 in
Height
14-22/25 in
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Handle Type
Blade
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING:This product can expose you to chemicals including nickel (metallic), which is known to the State of California to cause cancer. For more information, go towww.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
12
Volts
115V
Watts
1000 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
SMDR245SS
UPC
761101086750